Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Puppet Tree - 33 Branches

Rollover image to zoom in

Click image to enlarge

See all 103 items in product family

Jonti-Craft® Puppet Tree - 33 Branches

Item #: WBB770658

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $191.30 Save up to 25%
Price: $ 143.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® Puppet Tree - 33 Branches

Young puppeteers will delight in hanging their puppets on the thirty-three branches of this puppet tree. Stable base. 25" wide x 48" high.

Features:

  • Hardwood construction.
  • Environmentally friendly finish.
  • Ready-to-Assemble.
  • One year limited warranty.
Greenguard Certified.

Product Specifications

    • LENGTH INCHES25
    • WIDTH INCHES25
    • HEIGHT INCHES48
    • CONSTRUCTIONWood
    • COLOR FINISHBirch
    • MANUFACTURER PART NUMBER0488JC
    • DESCRIPTIONPuppet Tree
    • FRAME COLORNatural
    • TYPEPlay Furniture
    • LIMITED WARRANTY1 Year
    • FRAME CONSTRUCTIONWood
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • EDGE COLORNatural
    • PACKAGE QUANTITY1
    • BRANDJonti-Craft®
    • ASSEMBLYUnassembled
    • STYLEPuppet Theater/Storage
    • WEIGHT LBS10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed