Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Science Lab Cart

Rollover image to zoom in

Click image to enlarge

See all 162 items in product family

Jonti-Craft® Science Lab Cart

Item #: WBB770708

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $41.80 Save up to 7%
Price: $ 38.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Jonti-Craft® Science Lab Cart

Holds up to five science labs. Caster mounted. 20" long x 12" wide x 3-1/2" high.

Features:

  • Scientifically sound exploration.
  • KYDZSafe® edges.
  • KYDZTuff® finish.
  • Stackable.
  • Limited lifetime warranty.


Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES20
    • WIDTH INCHES12
    • HEIGHT INCHES3-1/2
    • CONSTRUCTIONWood
    • COLOR FINISHBirch
    • MANUFACTURER PART NUMBER6965JC
    • FRAME CONSTRUCTIONWood
    • ASSEMBLYAssembled
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY1
    • BRANDJonti-Craft®
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • DESCRIPTIONScience Lab Cart
    • WEIGHT LBS4
    • FRAME COLORNatural
    • LIMITED WARRANTYLimited Lifetime
    • TYPEPlay Furniture

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed