Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® See-n-Wheel Bin

Rollover image to zoom in

Click image to enlarge

See all 170 items in product family

Jonti-Craft® See-n-Wheel Bin

Item #: WBB770621

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $117.80 Save up to 13%
Price: $ 102.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® See-n-Wheel Bin

See what's being stowed and wheel it to the activity. KYDZStrong® bins with a round acrylic "window". 14" long x 16" wide x 13-1/4" high.

Features:

  • KYDZStrong® construction.
  • KYDZSafe® edges.
  • KYDZTuff® finish.
  • Mobile, caster mounted.
  • Limited lifetime warranty.


Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES14
    • WIDTH INCHES16
    • HEIGHT INCHES13-1/4
    • CONSTRUCTIONWood
    • COLOR FINISHBirch
    • MANUFACTURER PART NUMBER3926JC
    • FRAME CONSTRUCTIONWood
    • ASSEMBLYAssembled
    • STYLEStorage Cabinet
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY1
    • BRANDJonti-Craft®
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • DESCRIPTIONSee-n-Wheel Bin
    • WEIGHT LBS14
    • FRAME COLORNatural
    • LIMITED WARRANTYLimited Lifetime
    • TYPEStorage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed