Take 15% off your entire order!

Offer applied at checkout

+

Jonti-Craft® STEAM Wooden Multimedia Cart with Tubs and Lids - 46.5"W x 20"D x 51.5"H

Jonti-Craft® STEAM Wooden Multimedia Cart with Tubs and Lids - 46.5"W x 20"D x 51.5"H

Item #: WBB2257377

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$689.70 up to 26% OFF

Price: $513.00

$85.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $513.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Jonti-Craft® STEAM Wooden Multimedia Cart with Tubs and Lids - 46.5"W x 20"D x 51.5"H

Store and organize your STEM or STEAM (Science, Technology, Engineering, Art, and Math) supplies on this handy mobile cart. The top two angled shelves include five clear Cubbie-Trays with Lids and four clear Tubs with Lids while the bottom shelf holds two large Totes with Lids. A double-sided Write-n-Wipe sign at the top is perfect for announcing cart contents or project themes. Pegboard back allows for the use of hanging bins and hooks (not included) for tools and smaller supplies. Back section also includes space for storing larger sheet paper and roll materials. The two holders on the end of the cart easily store and dispense tape, ribbon, paper towels, or other roll materials. Ergonomic handles on each end and 3" locking casters make the cart easy to move from space to space.

Product Specifications

  • LENGTH INCHES46-1/2
  • WIDTH INCHES20
  • HEIGHT INCHES51-1/2
  • CONSTRUCTIONWood
  • COLOR FINISHNatural
  • MANUFACTURER PART NUMBER3522JC
  • DESCRIPTIONMultimedia Storage Cart
  • TYPEClassroom Storage
  • LIMITED WARRANTYLimited Lifetime
  • MOBILE or STATIONARYMobile
  • BRANDJonti-Craft®
  • COUNTRY OF ORIGINMade in USA
  • STYLEStorage Cart
  • WEIGHT LBS99
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® STEAM Wooden Multimedia Cart with Tubs and Lids - 46.5"W x 20"D x 51.5"H

Jonti-Craft® STEAM Wooden Multimedia Cart with Tubs and Lids - 46.5"W x 20"D x 51.5"H

Item #: WBB2257377

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jonti-Craft® STEAM Wooden Multimedia Cart with Tubs and Lids - 46.5"W x 20"D x 51.5"H
    Jonti-Craft® STEAM Wooden Multimedia Cart with Tubs and Lids - 46.5"W x 20"D x 51.5"H
    Jonti-Craft® STEAM Wooden Multimedia Cart with Tubs and Lids - 46.5"W x 20"D x 51.5"H
    Jonti-Craft® STEAM Wooden Multimedia Cart with Tubs and Lids - 46.5"W x 20"D x 51.5"H
    Jonti-Craft® STEAM Wooden Multimedia Cart with Tubs and Lids - 46.5"W x 20"D x 51.5"H
    Jonti-Craft® STEAM Wooden Multimedia Cart with Tubs and Lids - 46.5"W x 20"D x 51.5"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant