discount codeFree shipping over 300

Applied at checkout

+

Jonti-Craft® Step Up Stool - Deluxe

Jonti-Craft® Step Up Stool - Deluxe

Item #: WBB770497

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Open Stack Locker

    $239.95

  • Knapsack Cubby Storage Unit with 8 Compartments, 48"W x 14"D x 30"H, Natural

    $212.95

  • Jonti-Craft® Chairries® - 5" Seat Height

    $74.95

$128.80 up to 10% OFF

Price: $115.95

Quantity

Popular item in this category

Jonti-Craft® Step Up Stool

Usually ships in 10 to 13 days

Not Yet Rated

$82.95

Customers Also Viewed

Jonti-Craft® Step Up Stool - Deluxe

With two steps, the Step Up Stool Deluxe gives children a boost of up to thirteen inches, making it easier for them to reach intended targets. Each step includes a one inch non-skip strip on top for added grip. Super strong and stable. 18" long x 16" wide x 15" high .

Features:

  • KYDZStrong® construction.
  • KYDZSafe® edges.
  • KYDZTuff® finish.
  • Limited lifetime warranty.
  • GREENGUARD Children & Schools indoor air quality certified. CARB II & CPSIA compliant.


Greenguard Certified - Made in the USA.

Product Specifications

  • LENGTH INCHES18
  • WIDTH INCHES16
  • HEIGHT INCHES15
  • COLOR FINISHBirch
  • MANUFACTURER PART NUMBER5520JC
  • DESCRIPTIONStep Up Stool
  • FRAME COLORNatural
  • TYPEStep Stool/Booster
  • FRAME CONSTRUCTIONWood
  • CERTIFIED/APPROVEDGREENGUARD Certified
  • SEAT CONSTRUCTIONWood
  • PACKAGE QUANTITY1
  • BRANDJonti-Craft®
  • COUNTRY OF ORIGINMade in USA
  • ASSEMBLYAssembled
  • WEIGHT LBS14
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JOE

    Date: October 30, 2013

    Jonti-Craft
    Your review:
    These were perfect for the K through 2 classrooms we purchased them for. The quality is top notch. I have seen more expensive lower quality units.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® Step Up Stool - Deluxe

Jonti-Craft® Step Up Stool - Deluxe

Item #: WBB770497

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jonti-Craft® Step Up Stool - Deluxe
    Jonti-Craft® Step Up Stool - Deluxe

    Be the first to know about our special deals and events!

    Top