Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wood Designs™ Toddler Blocks - 12 Shapes, 36 Pieces
See all 27 items in product family

Wood Designs™ Toddler Blocks - 12 Shapes, 36 Pieces

Item #: WBB385111

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $82.00 Save up to 34%
Promotion Price: $ 53.96
Product Information
Customer Review
Product Q&A
Accessories
Save 10%. Limited Time Promotion.
Our Price reflects 10% savings. Offer ends August 31, 2019.


Toddler Blocks - Twelve Shapes, 36 Pieces

Solid hardwood blocks are sanded smooth with eased edges and corners for safe block play. All children enjoy the creativity that blocks encourage. The many shapes and sizes offer virtually unlimited building opportunities. Hardwood blocks are the time tested favorite of all children. Set includes (36) pieces in thirteen different shapes.

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES--
    • CONSTRUCTIONWood
    • COLOR FINISHNatural
    • MANUFACTURER PART NUMBERWD60100
    • CERTIFIED/APPROVEDGREENGUARD® Children & Schools Certified
    • DESCRIPTIONToddler Blocks
    • PROMOTION10 Percent Discount
    • STYLEBlocks Storage
    • TYPEPlay Furniture
    • BRANDWood Designs™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed