Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Toddler Pick-a-Book Stand - 1 Sided

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Jonti-Craft® Toddler Pick-a-Book Stand - 1 Sided

Item #: WBB770427

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $162.70 Save up to 15%
Price: $ 138.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® Toddler Pick-a-Book Stand - 1 Sided

Beginner books at a toddler's height. Three shelves approximately 1-1/2" deep. Added storage below slotted shelves. Write-n-Wipe back. Caster option not available. 24" long x 9" wide x 25" high.

Features:

  • Write-n-Wipe partitions.
  • KYDZSafe® edges.
  • Birch plywood frames.
  • KYDZTuff® finish.
  • Limited lifetime warranty.


Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES9
    • HEIGHT INCHES25
    • CONSTRUCTIONWood
    • COLOR FINISHNatural
    • MANUFACTURER PART NUMBER0071JC
    • FRAME CONSTRUCTIONWood
    • ASSEMBLYAssembled
    • STYLEBook Stand
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY1
    • BRANDJonti-Craft®
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • DESCRIPTIONToddler Pick-a-Book Stand - 1 Sided
    • WEIGHT LBS25
    • FRAME COLORNatural
    • LIMITED WARRANTYLimited Lifetime
    • TYPEStorage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed