Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Rainbow Accents® Toddler Pick-a-Book Stand - 1 Sided - Gray Top/Teal Edge

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Jonti-Craft® Rainbow Accents® Toddler Pick-a-Book Stand - 1 Sided - Gray Top/Teal Edge

Item #: WBB770849

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $176.50 Save up to 14%
Price: $ 151.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® Rainbow Accents® Toddler Pick-a-Book Stand - 1 Sided - Gray Top/Teal Edge

Nurture literacy in toddlers by providing books at their fingertips. Three shelves 1-1/2" deep designed for hardboard books. Write-n-Wipe back. Caster option not available. 24" long x 9" wide x 25" high.

Features:

  • Freckled gray laminate.
  • Edgebanding in nine colors.
  • KYDZSafe® edges.
  • Write-n-Wipe partitions.
  • KYDZStrong® construction.
  • Limited lifetime warranty.


Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES9
    • HEIGHT INCHES25
    • CONSTRUCTIONLaminate
    • COLOR FINISHGray
    • MANUFACTURER PART NUMBER0071JCWW005
    • FRAME CONSTRUCTIONWood
    • COLLECTIONRainbow Accents®
    • ASSEMBLYAssembled
    • STYLEBook Stand
    • EDGE COLORTeal
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY1
    • BRANDJonti-Craft®
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • DESCRIPTIONToddler Pick-a-Book Stand - 1 Sided
    • WEIGHT LBS30
    • FRAME COLORGray
    • LIMITED WARRANTYLimited Lifetime
    • TYPEStorage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed