Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tote Tray - 5"W x 11-1/4"D x 7-3/4"H - White

Rollover image to zoom in

Click image to enlarge

See all 73 items in product family

Tote Tray - 5"W x 11-1/4"D x 7-3/4"H - White

Item #: WBB2277792

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $16.00 Save up to 25%
Price: $ 12.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Tote Tray - 5"W x 11-1/4"D x 7-3/4"H - White

Replacement White Sink Pan for the WB0735 and the WB0790.

Product Specifications

    • LENGTH INCHES5
    • WIDTH INCHES11-1/4
    • HEIGHT INCHES7-3/4
    • COLOR FINISHWhite
    • MANUFACTURER PART NUMBER101-333
    • DESCRIPTIONTote Tray
    • LIMITED WARRANTY1 Year
    • FRAME CONSTRUCTIONPlastic
    • CERTIFIED/APPROVEDGreenGuard™ Gold Certified
    • MINIMUM SUGGEST AGE (MONTHS)24
    • MAXIMUM SUGGEST AGE (MONTHS)Adult
    • PACKAGE QUANTITY1
    • COUNTRY OF ORIGINMade in USA
    • BRANDWhitney Brothers
    • CAPACITY LBS100
    • ASSEMBLYAssembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!