Take 15% off your entire order!

Offer applied at checkout

+

Jonti-Craft® Wall Mounted Diaper Organizer, 48"W x 12"D x 25H, Gray Laminate, Teal Edge

Jonti-Craft® Wall Mounted Diaper Organizer, 48"W x 12"D x 25H, Gray Laminate, Teal Edge

Item #: WBB995540

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$331.00 up to 18% OFF

Price: $270.95

Save $13.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jonti-Craft® Wall Mounted Diaper Organizer, 48"W x 12"D x 25H, Gray Laminate, Teal Edge

Install above Diaper Depot w/Stairs. Mounting hardware included. 48" wide x 12" deep x 25" high.

Features:

  • Freckled gray laminate
  • KYDZSafe® edges
  • Edgebanding in nine colors
  • Lifetime warranty


Greenguard Certified - Made in the USA.

Product Specifications

  • LENGTH INCHES12
  • WIDTH INCHES48
  • HEIGHT INCHES25
  • CONSTRUCTIONWood
  • COMPARTMENT QUANTITY11
  • COLOR FINISHGray
  • MANUFACTURER PART NUMBER5141JC005
  • DESCRIPTIONWall Mounted Diaper Organizer
  • FRAME COLORGray
  • BIN QUANTITY--
  • TYPEClassroom Storage
  • FRAME CONSTRUCTIONLaminate
  • COLLECTIONRainbow Accents®
  • EDGE COLORTeal
  • BRANDJonti-Craft®
  • STYLEDiaper Organizer
  • WEIGHT LBS62
  • LIMITED WARRANTYLimited Lifetime
  • CERTIFIED/APPROVEDGREENGUARD Certified
  • BIN QUANTITY (BIN SIZE)--
  • BIN COLOR--
  • PACKAGE QUANTITY1
  • COUNTRY OF ORIGINMade in USA
  • ASSEMBLYAssembled
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jonti-Craft® Wall Mounted Storage Diaper Organizer, 48"W x 12"D x 25"H, Birch Plywood

Item #: B996140

Not Yet Rated

Usually ships in 10 to 13 days

$256.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® Wall Mounted Diaper Organizer, 48"W x 12"D x 25H, Gray Laminate, Teal Edge

Jonti-Craft® Wall Mounted Diaper Organizer, 48"W x 12"D x 25H, Gray Laminate, Teal Edge

Item #: WBB995540

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jonti-Craft® Wall Mounted Diaper Organizer, 48"W x 12"D x 25H, Gray Laminate, Teal Edge
    Jonti-Craft® Wall Mounted Diaper Organizer, 48"W x 12"D x 25H, Gray Laminate, Teal Edge
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant