Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wood Designs™ Woodie, 13" Seat Height, Packed One Per Carton
See all 59 items in product family

Wood Designs™ Woodie, 13" Seat Height, Packed One Per Carton

Item #: WBB385151

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $78.00 Save up to 20%
Promotion Price: $ 62.05
Product Information
Customer Review
Product Q&A
Accessories
Save 10%. Limited Time Promotion.
Our Price reflects 10% savings. Offer ends August 31, 2019.


Woodie, 13" Seat Height, Packed One Per Carton

Stackable tot chair in 13" seat height offers comfortable back & foot support. Convenient carry handle and sturdy design. Packed individually. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • LENGTH INCHES14
    • WIDTH INCHES9-1/4
    • HEIGHT INCHES23-1/2
    • COLOR FINISHNatural
    • SEAT DEPTH INCHES9-1/4
    • MANUFACTURER PART NUMBERWD80130
    • SEAT HEIGHT INCHES13
    • DESCRIPTIONWoodie
    • TYPESeating
    • FRAME CONSTRUCTIONWood
    • CERTIFIED/APPROVEDGREENGUARD® Children & Schools Certified
    • PROMOTION10 Percent Discount
    • SEAT CONSTRUCTIONWood
    • PACKAGE QUANTITY1
    • BRANDWood Designs™
    • COUNTRY OF ORIGINMade in USA
    • SEAT WIDTH INCHES14
    • STYLEChildren's Chair

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!