Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wood Designs™ X-Deep Bookshelf - 36"H x 18"D
See all 161 items in product family

Wood Designs™ X-Deep Bookshelf - 36"H x 18"D

Item #: WBB385000

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $333.00 Save up to 24%
Promotion Price: $ 251.96

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Save 10%. Limited Time Promotion.
Our Price reflects 10% savings. Offer ends August 31, 2019.


X-Deep Bookshelf- 36"H x 18"D

Attractive bookshelf provides versatility in every room. Beautiful Healthy Kids Plywood, matching plywood back and Healthy Kids Tuff-Gloss™ UV finish compliment three fixed shelves to provide plenty of space for books, puzzles & more. Fully assembled. Lifetime warranty. 48"H x 36"W x 15"D. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES18
    • HEIGHT INCHES36
    • CONSTRUCTIONWood
    • COLOR FINISHNatural
    • MANUFACTURER PART NUMBERWD13236
    • DESCRIPTIONX-Deep Bookshelf
    • TYPEStorage
    • CERTIFIED/APPROVEDGREENGUARD® Children & Schools Certified
    • PROMOTION10 Percent Discount
    • COUNTRY OF ORIGINMade in USA
    • BRANDWood Designs™
    • OPENINGS3
    • STYLEBookcase/Bookshelf

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed