Take 15% off your entire order!

Offer applied at checkout

+

Jonti-Craft® 3-Section Wood Hanging Locker - 36.5"W x 15"D x 48"H

Jonti-Craft® 3-Section Wood Hanging Locker - 36.5"W x 15"D x 48"H

Item #: WBB2257382

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$655.70 up to 26% OFF

Price: $481.95

Save $24.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jonti-Craft® 3-Section Wood Hanging Locker - 36.5"W x 15"D x 48"H

Organize your entrance with this three-section hanging locker. Each section features three double-hooks for hanging book bags and jackets and an opening for storing lunch bags, papers, and hats. Four aluminum tubes at the bottom of each section keep coats, boots, shoes, and more off the floor while allowing water, snow, and dirt to fall to the floor or into a boot tray (not included) for easy cleanup. Each section is 11-3/8" wide. Wall mount brackets included.

Product Specifications

  • WIDTH INCHES36-1/2
  • DEPTH INCHES15
  • HEIGHT INCHES48
  • CONSTRUCTIONWood
  • COLOR FINISHNatural
  • MANUFACTURERS PART NUMBER9135JC
  • DESCRIPTIONWall Mounted Locker
  • TYPEClassroom Storage
  • LIMITED WARRANTYLimited Lifetime
  • EDGE COLORNatural
  • BRANDJonti-Craft®
  • COUNTRY OF ORIGINMade in USA
  • OPENINGS6
  • STYLEKids Locker
  • WEIGHT LBS78
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jonti-Craft® 3-Section Wood Hanging Locker with Platinum Tubs - 36.5"W x 15"D x 48"H

Item #: B2257381

Not Yet Rated

Usually ships in 10 to 13 days

$499.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Jonti-Craft® Name Tag Holders - 5 Pack

$13.25

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® 3-Section Wood Hanging Locker - 36.5"W x 15"D x 48"H

Jonti-Craft® 3-Section Wood Hanging Locker - 36.5"W x 15"D x 48"H

Item #: WBB2257382

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jonti-Craft® 3-Section Wood Hanging Locker - 36.5"W x 15"D x 48"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant