Take 15% off your entire order!

Offer applied at checkout

Jonti-Craft® Kid Corner Seat Coat Locker, 24"W x 17-1/2"D x 50-1/2"H, Gray Laminate, Black Edge

Shown as Gray with Purple Edge

Jonti-Craft® Kid Corner Seat Coat Locker, 24"W x 17-1/2"D x 50-1/2"H, Gray Laminate, Black Edge

Item #: WBB996034

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$482.00 up to 23% OFF

Price: $371.95

Save $18.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jonti-Craft® Kid Corner Seat Coat Locker, 24"W x 17-1/2"D x 50-1/2"H, Gray Laminate, Black Edge

Create a welcoming space by combining lockers. Three double coat hooks. 24" wide x 17½" deep x 50½" high.

Features:

  • Freckled gray laminate
  • Edgebanding in Black color
  • KYDZStrong® construction
  • KYDZSafe® edges
  • Write-n-Wipe recessed backs are standard
  • Lifetime warranty


Greenguard Certified - Made in the USA.

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES17-1/2
  • HEIGHT INCHES50-1/2
  • CONSTRUCTIONLaminate
  • COLOR FINISHGray
  • MANUFACTURER PART NUMBER6686JCWW180
  • TYPEClassroom Storage
  • LIMITED WARRANTYLimited Lifetime
  • CERTIFIED/APPROVEDGREENGUARD Certified
  • COLLECTIONRainbow Accents®
  • BIN COLOR--
  • EDGE COLORBlack
  • PACKAGE QUANTITY1
  • BRANDJonti-Craft®
  • COUNTRY OF ORIGINMade in USA
  • OPENINGS3
  • ASSEMBLYAssembled
  • GROUP1 Wide
  • STYLEKids Locker
  • WEIGHT LBS83
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jonti-Craft® Kid Seat Locker, 2 Wide, 20"W x 17-1/2"D x 50-1/2"H, Gray Laminate, Black Edge

Item #: B996340

Not Yet Rated

Usually ships in 10 to 13 days

$276.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® Kid Corner Seat Coat Locker, 24"W x 17-1/2"D x 50-1/2"H, Gray Laminate, Black Edge

Jonti-Craft® Kid Corner Seat Coat Locker, 24"W x 17-1/2"D x 50-1/2"H, Gray Laminate, Black Edge

Item #: WBB996034

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant