Take 15% off your entire order!

Offer applied at checkout

Jonti-Craft® Kid Seat Coat Locker, 5 Wide, 48"W x 17-1/2"D x 50-1/2"H, Birch Plywood

Jonti-Craft® Kid Seat Coat Locker, 5 Wide, 48"W x 17-1/2"D x 50-1/2"H, Birch Plywood

Item #: WBB995461

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$584.80 up to 24% OFF

Price: $443.95

Save $22.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jonti-Craft® Kid Seat Coat Locker, 5 Wide, 48"W x 17-1/2"D x 50-1/2"H, Birch Plywood

A handy edge for sitting while tying shoes or putting on boots. 48" wide x 17½" deep x 50½" high.

Features:

  • KYDZStrong® construction
  • KYDZSafe® edges
  • KYDZTuff® finish
  • Stationary
  • Lifetime warranty


Greenguard Certified - Made in the USA.

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES17-1/2
  • HEIGHT INCHES50-1/2
  • CONSTRUCTIONPlywood
  • COLOR FINISHBirch
  • MANUFACTURER PART NUMBER0468JC
  • TYPEClassroom Storage
  • LIMITED WARRANTYLimited Lifetime
  • COLLECTIONJonti-Craft®
  • CERTIFIED/APPROVEDGREENGUARD Certified
  • EDGE COLORNatural
  • BIN COLOR--
  • PACKAGE QUANTITY1
  • COUNTRY OF ORIGINMade in USA
  • BRANDJonti-Craft®
  • OPENINGS15
  • ASSEMBLYAssembled
  • STYLEKids Locker
  • GROUP5 Wide
  • WEIGHT LBS125
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jonti-Craft® Kid Coat Locker, 5 Wide, 48"W x 15"D x 50-1/2"H, Birch Plywood

Item #: B996328

Not Yet Rated

Usually ships in 10 to 13 days

$444.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® Kid Seat Coat Locker, 5 Wide, 48"W x 17-1/2"D x 50-1/2"H, Birch Plywood

Jonti-Craft® Kid Seat Coat Locker, 5 Wide, 48"W x 17-1/2"D x 50-1/2"H, Birch Plywood

Item #: WBB995461

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant