Take 15% off your entire order!

Offer applied at checkout

+

Whitney Brothers Toddler 8-Section Coat Locker with Trays - Natural

Whitney Brothers Toddler 8-Section Coat Locker with Trays - Natural

Item #: WBB2254417

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$407.00 up to 28% OFF

Price: $293.95

Save $14.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Whitney Brothers Toddler 8-Section Coat Locker with Trays - Natural

Compact, spacious toddler locker storage. Four roomy sections separate and organize coats, footwear, backpacks and lunch boxes for eight toddlers. Each coat compartment includes two safe, sturdy zinc-plated double hooks, one mounted on each side wall, and the bottom shelf is just the right height for toddlers to sit on while changing footwear. Below are two cubby storage compartments that include durable clear plastic trays. Floor glides included.

Coat section dimensions: 13.38"D x 11.25"W x 18.38"H.
Cubby compartments dimensions: 13.38"D x 11.25"W x 4.5"H.
Tray size: 13"D x 10.5"W x 3"H.

Need a bigger version for preschoolers? Check out the WB3904 Preschool Eight Section Locker With Trays [sold separately].

Product Specifications

  • WIDTH INCHES14
  • DEPTH INCHES48
  • HEIGHT INCHES34-1/2
  • CONSTRUCTIONPlywood
  • COLOR FINISHNatural
  • MANUFACTURERS PART NUMBERWB3404
  • DESCRIPTIONToddler Coat Locker
  • TYPEClassroom Storage
  • LIMITED WARRANTYLimited Lifetime
  • CERTIFIED/APPROVEDGreenGuard™ Gold Certified
  • COUNTRY OF ORIGINMade in USA
  • BRANDWhitney Brothers®
  • OPENINGS12
  • ASSEMBLYAssembled
  • STYLEKids Locker
  • GROUP4 Wide
  • WEIGHT LBS91
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Whitney Brothers Preschool 8-Section Coat Locker with Trays - Natural

Item #: B2254416

Not Yet Rated

Usually ships in 28 to 31 days

$308.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitney Brothers Toddler 8-Section Coat Locker with Trays - Natural

Whitney Brothers Toddler 8-Section Coat Locker with Trays - Natural

Item #: WBB2254417

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Whitney Brothers Toddler 8-Section Coat Locker with Trays - Natural
    Whitney Brothers Toddler 8-Section Coat Locker with Trays - Natural
    Whitney Brothers Toddler 8-Section Coat Locker with Trays - Natural
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant