Take 15% off your entire order!

Offer applied at checkout

Jonti-Craft® Toddler Corner Coat Locker w/Clear Tray, 24"W x 17-1/2"D x 35"H, Birch Plywood

Jonti-Craft® Toddler Corner Coat Locker w/Clear Tray, 24"W x 17-1/2"D x 35"H, Birch Plywood

Item #: WBB996308

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$358.30 up to 24% OFF

Price: $271.95

Save $13.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jonti-Craft® Toddler Corner Coat Locker w/Clear Tray, 24"W x 17-1/2"D x 35"H, Birch Plywood

Use corner locker to create a welcome center for toddlers. Three double coat hooks. Available with one clear cubbie tray. 23½" wide x 17½" deep x 35" high.

Features:

  • KYDZStrong® construction
  • KYDZSafe® edges
  • KYDZTuff® finish
  • Stationary
  • Lifetime warranty


Greenguard Certified - Made in the USA.

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES17-1/2
  • HEIGHT INCHES35
  • CONSTRUCTIONPlywood
  • COLOR FINISHBirch
  • MANUFACTURER PART NUMBER66830JC
  • TYPEClassroom Storage
  • LIMITED WARRANTYLimited Lifetime
  • CERTIFIED/APPROVEDGREENGUARD Certified
  • COLLECTIONJonti-Craft®
  • EDGE COLORNatural
  • BIN COLORClear
  • PACKAGE QUANTITY1
  • COUNTRY OF ORIGINMade in USA
  • BRANDJonti-Craft®
  • OPENINGS2
  • ASSEMBLYAssembled
  • GROUP1 Wide
  • STYLEKids Locker
  • WEIGHT LBS53
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jonti-Craft® Toddler Corner Coat Locker w/Step w/o Tray, 24"W x 17-1/2"D x 35"H, Birch Plywood

Item #: B996307

Not Yet Rated

Usually ships in 10 to 13 days

$275.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® Toddler Corner Coat Locker w/Clear Tray, 24"W x 17-1/2"D x 35"H, Birch Plywood

Jonti-Craft® Toddler Corner Coat Locker w/Clear Tray, 24"W x 17-1/2"D x 35"H, Birch Plywood

Item #: WBB996308

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant