Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Toddler Corner Coat Locker w/Step w/o Tray, 24"W x 17-1/2"D x 35"H, Birch Plywood

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Jonti-Craft® Toddler Corner Coat Locker w/Step w/o Tray, 24"W x 17-1/2"D x 35"H, Birch Plywood

Item #: WBB996307

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $348.50 Save up to 20%
Price: $ 278.95
Product Information
Customer Review
Product Q&A
Accessories
Jonti-Craft® Toddler Corner Coat Locker w/Step w/o Tray, 24"W x 17-1/2"D x 35"H, Birch Plywood

Use corner locker to create a welcome center for toddlers. Three double coat hooks. Available with one clear cubbie tray. 23½" wide x 17½" deep x 35" high.

Features:

  • KYDZStrong® construction
  • KYDZSafe® edges
  • KYDZTuff® finish
  • Stationary
  • Lifetime warranty


Greenguard Certified - Made in the USA.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES17-1/2
    • HEIGHT INCHES35
    • CONSTRUCTIONPlywood
    • COLOR FINISHBirch
    • MANUFACTURER PART NUMBER6682JC
    • TYPELocker
    • LIMITED WARRANTYLimited Lifetime
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • COLLECTIONJonti-Craft®
    • BIN COLOR--
    • EDGE COLORNatural
    • PACKAGE QUANTITY1
    • COUNTRY OF ORIGINMade in USA
    • BRANDJonti-Craft®
    • OPENINGS2
    • ASSEMBLYAssembled
    • STYLESeat Locker
    • GROUP1 Wide
    • WEIGHT LBS51

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!