Take 15% off your entire order!

Offer applied at checkout

Jonti-Craft® Toddler Seat Coat Locker, 5 Wide, w/o Trays, 48"Wx17-1/2"Dx35"H, Gray/Black Edge

Shown as Gray with Teal Edge

Jonti-Craft® Toddler Seat Coat Locker, 5 Wide, w/o Trays, 48"Wx17-1/2"Dx35"H, Gray/Black Edge

Item #: WBB996280

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$521.00 up to 23% OFF

Price: $401.95

Save $20.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jonti-Craft® Toddler Seat Coat Locker, 5 Wide, w/o Trays, 48"Wx17-1/2"Dx35"H, Gray/Black Edge

A step for toddlers to sit on while putting on their footwear. Available with or without matching cubbie trays. 48" wide x 17½" deep x 35" high.

Features:

  • Freckled gray laminate
  • Edgebanding in Black color
  • KYDZSafe® edges
  • KYDZStrong® construction
  • Write-n-Wipe recessed backs are standard
  • Double coat hooks
  • Stationary
  • Lifetime warranty


Greenguard Certified - Made in the USA.

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES17-1/2
  • HEIGHT INCHES35
  • CONSTRUCTIONLaminate
  • COLOR FINISHGray
  • MANUFACTURER PART NUMBER6684JCWW180
  • TYPEClassroom Storage
  • LIMITED WARRANTYLimited Lifetime
  • COLLECTIONRainbow Accents®
  • CERTIFIED/APPROVEDGREENGUARD Certified
  • BIN COLOR--
  • EDGE COLORBlack
  • PACKAGE QUANTITY1
  • BRANDJonti-Craft®
  • COUNTRY OF ORIGINMade in USA
  • OPENINGS10
  • ASSEMBLYAssembled
  • GROUP5 Wide
  • STYLEKids Locker
  • WEIGHT LBS102
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jonti-Craft® Toddler Seat Coat Locker, 5 Wide, w/Trays, 48"Wx17-1/2"Dx35"H, Gray/Black Edge

Item #: B996363

Not Yet Rated

Usually ships in 10 to 13 days

$426.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® Toddler Seat Coat Locker, 5 Wide, w/o Trays, 48"Wx17-1/2"Dx35"H, Gray/Black Edge

Jonti-Craft® Toddler Seat Coat Locker, 5 Wide, w/o Trays, 48"Wx17-1/2"Dx35"H, Gray/Black Edge

Item #: WBB996280

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant