Take 15% off your entire order!

Offer applied at checkout

Jonti-Craft® Wall Mount Coat Locker w/Clear Trays, 48"W x 15-1/2"D x 20"H, Maple Laminate

Jonti-Craft® Wall Mount Coat Locker w/Clear Trays, 48"W x 15-1/2"D x 20"H, Maple Laminate

Item #: WBB995436

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$512.30 up to 22% OFF

Price: $401.95

Save $20.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jonti-Craft® Wall Mount Coat Locker w/Clear Trays, 48"W x 15-1/2"D x 20"H, Maple Laminate

Efficient cubbies and double coat hooks for ten. Great for dramatic play areas too. 48" wide x 15½" deep x 20" high.

Features:

  • MapleWave™ laminate
  • KYDZSafe® edges
  • KYDZStrong® construction
  • Contact your Jonti-Craft dealer for specific cubbie tray colors
  • Lifetime warranty


Greenguard Certified - Made in the USA.

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES15-1/2
  • HEIGHT INCHES20
  • CONSTRUCTIONLaminate
  • COLOR FINISHMaple
  • MANUFACTURER PART NUMBER07710JC011
  • TYPEClassroom Storage
  • LIMITED WARRANTYLimited Lifetime
  • COLLECTIONMapleWave™
  • CERTIFIED/APPROVEDGREENGUARD Certified
  • SIZELarge
  • EDGE COLORMaple
  • BIN COLORClear
  • PACKAGE QUANTITY1
  • COUNTRY OF ORIGINMade in USA
  • BRANDJonti-Craft®
  • OPENINGS10
  • ASSEMBLYAssembled
  • STYLEKids Locker
  • WEIGHT LBS84
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jonti-Craft® Wall Mount Coat Locker w/o Trays, 48"W x 15-1/2"D x 20"H, Maple Laminate

Item #: B995435

Not Yet Rated

Usually ships in 10 to 13 days

$351.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Jonti-Craft® Name Tag Holders - 5 Pack

$11.50

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® Wall Mount Coat Locker w/Clear Trays, 48"W x 15-1/2"D x 20"H, Maple Laminate

Jonti-Craft® Wall Mount Coat Locker w/Clear Trays, 48"W x 15-1/2"D x 20"H, Maple Laminate

Item #: WBB995436

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant