Take 15% off your entire order!

Offer applied at checkout

+

Jonti-Craft® Wall Mount Coat Locker w/Trays, 48"W x 15-1/2"D x 20"H, Gray Laminate, Purple Edge

Shown as Gray with Green Edge

Jonti-Craft® Wall Mount Coat Locker w/Trays, 48"W x 15-1/2"D x 20"H, Gray Laminate, Purple Edge

Item #: WBB995484

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Wood Designs™ Mailbox Center

    $457.95

  • Jonti-Craft® Coat Tree, 14"W x 14"D x 35-1/2"H, Birch Plywood

    $73.95

$512.30 up to 22% OFF

Price: $401.95

Save $20.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jonti-Craft® Wall Mount Coat Locker w/Trays, 48"W x 15-1/2"D x 20"H, Gray Laminate, Purple Edge

No floor space Hang this locker on the wall. Ten cubbie spaces and coat hooks. 48" wide x 15½" deep x 20" high.

Features:

  • Freckled gray laminate
  • Edgebanding in nine colors
  • KYDZSafe® edges
  • KYDZStrong® construction
  • Double coat hooks, side mounted
  • Stationary
  • Matching cubbie trays available
  • Lifetime warranty


Greenguard Certified - Made in the USA.

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES15-1/2
  • HEIGHT INCHES20
  • CONSTRUCTIONLaminate
  • COLOR FINISHGray
  • MANUFACTURER PART NUMBER0771JC004
  • TYPEClassroom Storage
  • LIMITED WARRANTYLimited Lifetime
  • COLLECTIONRainbow Accents®
  • CERTIFIED/APPROVEDGREENGUARD Certified
  • SIZELarge
  • EDGE COLORPurple
  • BIN COLORPurple
  • PACKAGE QUANTITY1
  • COUNTRY OF ORIGINMade in USA
  • BRANDJonti-Craft®
  • OPENINGS10
  • ASSEMBLYAssembled
  • STYLEKids Locker
  • WEIGHT LBS84
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jonti-Craft® Wall Mount Coat Locker w/Trays, 48"W x 15-1/2"D x 20"H, Gray Laminate, Black Edge

Item #: B995491

Not Yet Rated

Usually ships in 10 to 13 days

$401.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® Wall Mount Coat Locker w/Trays, 48"W x 15-1/2"D x 20"H, Gray Laminate, Purple Edge

Jonti-Craft® Wall Mount Coat Locker w/Trays, 48"W x 15-1/2"D x 20"H, Gray Laminate, Purple Edge

Item #: WBB995484

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jonti-Craft® Wall Mount Coat Locker w/Trays, 48"W x 15-1/2"D x 20"H, Gray Laminate, Purple Edge
    Jonti-Craft® Wall Mount Coat Locker w/Trays, 48"W x 15-1/2"D x 20"H, Gray Laminate, Purple Edge
    Jonti-Craft® Wall Mount Coat Locker w/Trays, 48"W x 15-1/2"D x 20"H, Gray Laminate, Purple Edge
    Jonti-Craft® Wall Mount Coat Locker w/Trays, 48"W x 15-1/2"D x 20"H, Gray Laminate, Purple Edge
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant