Take 15% off your entire order!

Offer applied at checkout

Jonti-Craft® Wall Mount Compartment Coat Locker,  no Trays, 48"Wx15-1/2"Dx20"H, Birch Plywood

Shown with Colored Trays

Jonti-Craft® Wall Mount Compartment Coat Locker, no Trays, 48"Wx15-1/2"Dx20"H, Birch Plywood

Item #: WBB995469

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$424.50 up to 23% OFF

Price: $327.95

Save $16.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jonti-Craft® Wall Mount Compartment Coat Locker, no Trays, 48"Wx15-1/2"Dx20"H, Birch Plywood

Large double hooks provide enough space for ten children. 48" wide x 15½" deep x 20" high.

Features:

  • KYDZStrong® construction
  • KYDZSafe® edges
  • KYDZTuff® finish
  • Tray sold separately, call for details.
  • Lifetime warranty


Greenguard Certified - Made in the USA.

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES15-1/2
  • HEIGHT INCHES20
  • CONSTRUCTIONPlywood
  • COLOR FINISHBirch
  • MANUFACTURER PART NUMBER0770JC
  • TYPEClassroom Storage
  • LIMITED WARRANTYLimited Lifetime
  • COLLECTIONJonti-Craft®
  • CERTIFIED/APPROVEDGREENGUARD Certified
  • SIZELarge
  • EDGE COLORNatural
  • BIN COLOR--
  • PACKAGE QUANTITY1
  • COUNTRY OF ORIGINMade in USA
  • BRANDJonti-Craft®
  • OPENINGS10
  • ASSEMBLYAssembled
  • STYLEKids Locker
  • WEIGHT LBS59
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jonti-Craft® Wall Mount Compartment Locker w/o Trays, 48"W x 15"D x 14-1/2"H, Birch Plywood

Item #: B995473

Not Yet Rated

Usually ships in 10 to 13 days

$250.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Jonti-Craft® Name Tag Holders - 5 Pack

$11.50

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® Wall Mount Compartment Coat Locker,  no Trays, 48"Wx15-1/2"Dx20"H, Birch Plywood

Jonti-Craft® Wall Mount Compartment Coat Locker, no Trays, 48"Wx15-1/2"Dx20"H, Birch Plywood

Item #: WBB995469

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant