Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
30" x 60" Lab Workstation - 60"W x 24"D x 36-1/2"H Amber Ash
See all 32 items in product family

30" x 60" Lab Workstation - 60"W x 24"D x 36-1/2"H Amber Ash

Item #: WBB238997

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $894.00 Save up to 48%
Price: $ 462.95
Product Information
Customer Review
Product Q&A
Accessories
GLACIER™ PATRON ACCESS STATIONS
Double Lab Workstation
Glacier™ patron access station equips any library with public workstations for reading, studying or even providing internet service. Library station provides a comfortable work area for public access computers or private study areas. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. 3mm edging with rounded bull-nose trim for maximum wear and impact resistance. Built-in cable management grommets maintain an attractive appearance. Lab Workstation features a full depth work surface with backstop and a full extension keyboard drawer. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES24
    • HEIGHT INCHES36-1/2
    • COLOR FINISHAmber Ash
    • MANUFACTURER PART NUMBERLW60AA
    • DESCRIPTIONLab Workstation
    • PACKAGE QUANTITY1
    • TYPELibrary Furniture
    • TOP FINISHThermal Fused Laminate
    • BRANDIronwood
    • ASSEMBLYUnassembled
    • STYLEWooden Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!