32" Half Hexagon Workstation - 38-5/8"W x 39"D x 31-1/4"H Oiled Cherry
See all 8 items in product family

32" Half Hexagon Workstation - 38-5/8"W x 39"D x 31-1/4"H Oiled Cherry

Item #: WBB239027

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,306.00 Save up to 48%
Price: $ 679.00
Product Information
Customer Review
Product Q&A
Accessories
GLACIER™ HALF HEX WORKSTATIONS
Glacier™ half hex workstations are roomy enough to accommodate three computers. Use a single Half Hexagon Workstation against a wall or set two units back-to-back to create a six-person hexagon station. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Built-in cable management grommets maintain an attractive appearance. Lower shelf for added storage space. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES38-5/8
    • DEPTH INCHES39
    • HEIGHT INCHES31-1/4
    • COLOR FINISHCherry
    • MANUFACTURER PART NUMBERHHW32OC
    • ASSEMBLYUnassembled
    • TOP FINISHThermal Fused Laminate
    • STYLEWooden Desk
    • TYPELibrary Furniture
    • PACKAGE QUANTITY1
    • BRANDIronwood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!