Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
39" Half Hexagon Workstation - 38-5/8"W x 39"D x 38-1/4"H Medium Oak

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

39" Half Hexagon Workstation - 38-5/8"W x 39"D x 38-1/4"H Medium Oak

Item #: WBB239301

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,337.00 Save up to 48%
Price: $ 689.00
Product Information
Customer Review
Product Q&A
Accessories
GLACIER™ HALF HEX WORKSTATIONS
Glacier™ half hex workstations are roomy enough to accommodate three computers. Use a single Half Hexagon Workstation against a wall or set two units back-to-back to create a six-person hexagon station. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Built-in cable management grommets maintain an attractive appearance. Lower shelf for added storage space. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES38-5/8
    • DEPTH INCHES39
    • HEIGHT INCHES38-1/4
    • COLOR FINISHMedium Oak
    • MANUFACTURER PART NUMBERHHW39DO
    • PACKAGE QUANTITY1
    • BRANDIronwood
    • TOP FINISHThermal Fused Laminate
    • TYPELibrary Furniture
    • ASSEMBLYUnassembled
    • STYLEWooden Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!