x

Take 15% off your entire order!

Offer applied at checkout

+

42" Single Face Shelving Base - 37"W x 12-1/4"D x 40-7/8"H Gray

42" Single Face Shelving Base - 37"W x 12-1/4"D x 40-7/8"H Gray

Item #: WBB238975

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Cherry

Gray

$723.00 up to 44% OFF

Price: $405.95

Save $20.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

GLACIER™ SINGLE FACED LIBRARY SHELVING
42"H Base Unit
Glacier™ single faced library shelving is great for storing books, magazines, novels and more. Single sided book shelving is perfect for placement up against walls. 42"H unit includes 3 shelves; one fixed and 2 height adjustable. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Attractive 3mm edging provides wear and impact resistance. Each shelf has an integral back stop to retain books on shelves. Shelves are height adjustable at 1-1/4" increments. Metal shelf supports for increased strength and support. Structural integrity is ensured using a 16 gauge steel reinforcement frame. Powder coat finish. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES37
  • DEPTH INCHES12-1/4
  • HEIGHT INCHES40-7/8
  • COLOR FINISHGray
  • MANUFACTURERS PART NUMBERLS42SBGG
  • DESCRIPTIONSingle Face Shelving Base
  • TOP FINISHThermal Fused Laminate
  • TYPELibrary Furniture
  • PACKAGE QUANTITY1
  • BRANDIronwood
  • OPENINGS4
  • ASSEMBLYUnassembled
  • STYLELibrary Shelving
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
42" Single Face Shelving Base - 37"W x 12-1/4"D x 40-7/8"H Gray

42" Single Face Shelving Base - 37"W x 12-1/4"D x 40-7/8"H Gray

Item #: WBB238975

The item above has been added to your shopping list:

List name

Save Item to

Select List

    42" Single Face Shelving Base - 37"W x 12-1/4"D x 40-7/8"H Gray
    42" Single Face Shelving Base - 37"W x 12-1/4"D x 40-7/8"H Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant