48" Double Face Picture Book Adder - 36"W x 23-7/8"D x 47-1/4"H Amber Ash

Rollover image to zoom in

Click image to enlarge

See all 104 items in product family

48" Double Face Picture Book Adder - 36"W x 23-7/8"D x 47-1/4"H Amber Ash

Item #: WBB239310

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,283.00 Save up to 47%
Price: $ 674.00
Product Information
Customer Review
Product Q&A
Accessories
48" Double Face Picture Book Adder - 36"W x 23-7/8"D x 47-1/4"H Amber Ash

Perfect for organizing oversized books, these handy units include four black powder coated wire dividers per shelf. Dividers are adjustable in 2-1/2" increments. The 12" deep shelving adjusts in 1-3/4" increments. Two adjustable shelves; all others are fixed. Adders have only one end panel and cannot be used alone. You must begin with a base unit then select Adders as desired. Amber Ash Finish. 36"W x 23-7/8"D x 47-1/4"H Overall Dimensions.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES23-7/8
    • HEIGHT INCHES47-1/4
    • COLOR FINISHAmber Ash
    • MANUFACTURER PART NUMBERPBS48DAAA
    • OPENINGS6
    • ASSEMBLYUnassembled
    • TOP FINISHParticle Board w/ Laminate
    • STYLEWooden Shelving
    • PACKAGE QUANTITY1
    • BRANDIronwood
    • DESCRIPTIONAdder
    • SHELF QUANTITY4 Adjustable Shelf, 2 Fixed Shelf
    • TYPELibrary Furniture

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!