Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48" Picture Book Shelving Adder - 36"W x 12-1/2"D x 47-1/4"H Dixie Oak

Rollover image to zoom in

Click image to enlarge

See all 104 items in product family

48" Picture Book Shelving Adder - 36"W x 12-1/2"D x 47-1/4"H Dixie Oak

Item #: WBB239031

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $808.00 Save up to 47%
Price: $ 425.95
Product Information
Customer Review
Product Q&A
Accessories
48" Picture Book Shelving Adder - 36"W x 12-1/2"D x 47-1/4"H Dixie Oak

Perfect for organizing oversized books, these handy units include four black powder coated wire dividers per shelf. Dividers are adjustable in 2-1/2" increments. The 12" deep shelving adjusts in 1-3/4" increments. Two adjustable shelves; all others are fixed. Adders have only one end panel and cannot be used alone. You must begin with a base unit then select Adders as desired. Dixie Oak Finish. 36"W x 12-1/2"D x 47-1/4"H Overall Dimensions.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES12-1/2
    • HEIGHT INCHES47-1/4
    • COLOR FINISHOak
    • MANUFACTURER PART NUMBERPBS48SADO
    • OPENINGS3
    • ASSEMBLYUnassembled
    • TOP FINISHParticle Board w/ Laminate
    • STYLEWooden Shelving
    • PACKAGE QUANTITY1
    • BRANDIronwood
    • DESCRIPTIONAdder
    • SHELF QUANTITY2 Adjustable Shelf, 1 Fixed Shelf
    • TYPELibrary Furniture

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!