Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72" Single Face Shelving Base - 37"W x 12-1/4"D x 71-1/8"H Amber Ash

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

72" Single Face Shelving Base - 37"W x 12-1/4"D x 71-1/8"H Amber Ash

Item #: WBB917993

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $960.00 Save up to 47%
Price: $ 506.00
Product Information
Customer Review
Product Q&A
Accessories
72" Single Face Shelving Base - 37"W x 12-1/4"D x 71-1/8"H Amber Ash

Steel frames and steel book stops provide superior structural support. The 12" deep shelves are adjustable in 1-1/4" increments, and are supported by metal tab "V" flanges. Amber Ash Finish. 37"W x 12-1/4"D x 71-1/8"H Overall Dimensions.

Product Specifications

    • WIDTH INCHES37
    • DEPTH INCHES12-1/4
    • HEIGHT INCHES71-1/8
    • COLOR FINISHAmber Ash
    • MANUFACTURER PART NUMBERLS72SBAA
    • OPENINGS5
    • TOP FINISHParticle Board w/ Laminate
    • STYLEWooden Shelving
    • PACKAGE QUANTITY1
    • BRANDIronwood
    • DESCRIPTIONBase
    • SHELF QUANTITY3 Adjustable Shelf, 2 Fixed Shelf
    • TYPELibrary Furniture

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!