Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adjustable Shelf Unit - 36"W x 30-1/8"D x 32-1/8"H Gray
See all 105 items in product family

Adjustable Shelf Unit - 36"W x 30-1/8"D x 32-1/8"H Gray

Item #: WBB239414

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $846.00 Save up to 50%
Price: $ 425.95
Product Information
Customer Review
Product Q&A
Accessories
GLACIER™ CIRCULATION FURNITURE
Adjustable Shelf Unit
Glacier™ circulation furniture is great for libraries, school libraries, mail rooms, circulation rooms and more. This selection of circulation furniture is ideal for storing, collection and recirculation of books, magazines, mail and much more. Each unit can be used alone as a freestanding component or placed alongside one another to create an expanded workstation. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. 2-shelf unit includes a fixed bottom shelf and an adjustable middle shelf. Middle shelf is adjustable at 1-1/4" increments. Built-in cable management grommets maintain an attractive appearance. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES30-1/8
    • HEIGHT INCHES32-1/8
    • CONSTRUCTIONWood
    • COLOR FINISHGray
    • MANUFACTURER PART NUMBERCDAS32GG
    • DESCRIPTIONAdjustable Shelf Unit
    • TYPELibrary Furniture
    • TOP FINISHThermal Fused Laminate
    • PACKAGE QUANTITY1
    • BRANDIronwood
    • OPENINGS2
    • ASSEMBLYUnassembled
    • STYLEWooden Shelving

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!