Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Book Drop Cart - 26-1/8"W x 24-3/8"D x 24-3/8"H Amber Ash
See all 105 items in product family

Book Drop Cart - 26-1/8"W x 24-3/8"D x 24-3/8"H Amber Ash

Item #: WBB239012

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,088.00 Save up to 50%
Price: $ 544.00
Product Information
Customer Review
Product Q&A
Accessories
GLACIER™ CIRCULATION FURNITURE
Book Drop Cart
Glacier™ circulation furniture is great for libraries, school libraries, mail rooms, circulation rooms and more. This selection of circulation furniture is ideal for storing, collection and recirculation of books, magazines, mail and much more. Each unit can be used alone as a freestanding component or placed alongside one another to create an expanded workstation. Mobile Book Drop Cart features a suspended heavy nylon bag with black plastic protective strips on the vertical edge. Ideal for collecting books, videos and more. Easily nests within Book Return Unit (sold separately) to catch materials placed through slot. The soft-drop bag provides cushioning as books are added. Cart has a free hanging handle for easy moving. Rolls easily on 3" industrial swivel casters. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES26-1/8
    • DEPTH INCHES24-3/8
    • HEIGHT INCHES24-3/8
    • COLOR FINISHAmber Ash
    • MANUFACTURER PART NUMBERCDBCAA
    • ASSEMBLYUnassembled
    • DESCRIPTIONBook Drop Cart
    • TOP FINISHThermal Fused Laminate
    • STYLEBook Return
    • TYPELibrary Furniture
    • PACKAGE QUANTITY1
    • BRANDIronwood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!