Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Book Truck - 6 Shelves - 42"W x 18"D x 42-1/2"H Amber Ash
See all 8 items in product family

Book Truck - 6 Shelves - 42"W x 18"D x 42-1/2"H Amber Ash

Item #: WBB239124

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,005.00 Save up to 48%
Price: $ 525.00
Product Information
Customer Review
Product Q&A
Accessories
GLACIER™ DOUBLE FACED BOOK TRUCK
Glacier™ double faced book truck provides a quick solution for storing and transporting books for restocking. Double-sided Book Truck displays and transports books and media on three double sided 7"D sloped shelves. Made using thermally fused melamine laminate surfaces that are water, scratch, stain and burn resistant. Solid-core, industrial grade particleboard offers superior strength that resists warping. Each shelf has a center stop to retain books. Moves easily on 3" swivel casters. Measures 42"W x 18"D x 42-1/2"H Overall. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES42
    • DEPTH INCHES18
    • HEIGHT INCHES42-1/2
    • COLOR FINISHAmber Ash
    • MANUFACTURER PART NUMBERLFBK6AA
    • ASSEMBLYUnassembled
    • DESCRIPTIONBook Truck
    • TOP FINISHThermal Fused Laminate
    • STYLEWooden Shelving
    • TYPELibrary Furniture
    • PACKAGE QUANTITY1
    • BRANDIronwood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!