Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Computer Workstation - 23-5/8"W x 18"D x 36-1/8"H Amber Ash
See all 8 items in product family

Computer Workstation - 23-5/8"W x 18"D x 36-1/8"H Amber Ash

Item #: WBB239255

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $661.00 Save up to 49%
Price: $ 339.95
Product Information
Customer Review
Product Q&A
Accessories
GLACIER™ COMPUTER WORKSTATIONS
Glacier™ computer workstations are narrow, stand-up stations designed for use in tight spaces or at the end of double-faced shelving ranges. Made using thermally fused melamine laminate surfaces that are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. 3mm edging with rounded bull-nose trim for maximum wear and impact resistance. Work surface is 18"D. Includes a slide-out keyboard shelf. 16"D lower shelf supports a CPU or other peripherals. Built-in cable management grommets maintain an attractive appearance. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES23-5/8
    • DEPTH INCHES18
    • HEIGHT INCHES36-1/8
    • COLOR FINISHAmber Ash
    • MANUFACTURER PART NUMBERECW32AA
    • OPENINGS3
    • ASSEMBLYUnassembled
    • TOP FINISHThermal Fused Laminate
    • STYLEWooden Desk
    • PACKAGE QUANTITY1
    • BRANDIronwood
    • DESCRIPTIONComputer Workstation
    • TYPELibrary Furniture

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!