Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Corner Riser - 48-3/4"W x 48-3/4"D x 10"H Amber Ash
See all 85 items in product family

Corner Riser - 48-3/4"W x 48-3/4"D x 10"H Amber Ash

Item #: WBB239044

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $746.00 Save up to 49%
Price: $ 376.95
Product Information
Customer Review
Product Q&A
Accessories
GLACIER™ CIRCULATION FURNITURE
Corner Riser
Glacier™ circulation furniture is great for libraries, school libraries, mail rooms, circulation rooms and more. This selection of circulation furniture is ideal for storing, collection and recirculation of books, magazines, mail and much more. Riser unit easily attaches to top of Corner Unit to provide increased work space. Provides a place to stack library materials or functions as a stand-up writing surface. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES48-3/4
    • DEPTH INCHES48-3/4
    • HEIGHT INCHES10
    • COLOR FINISHAmber Ash
    • MANUFACTURER PART NUMBERCDCURAA
    • ASSEMBLYUnassembled
    • DESCRIPTIONCorner Riser
    • TOP FINISHThermal Fused Laminate
    • STYLEWooden Desk
    • TYPELibrary Furniture
    • PACKAGE QUANTITY1
    • BRANDIronwood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!