Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
End-of-Range Display Unit - 23-3/8"W x 16"D x 42-1/8"H Amber Ash
See all 16 items in product family

End-of-Range Display Unit - 23-3/8"W x 16"D x 42-1/8"H Amber Ash

Item #: WBB239194

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $618.00 Save up to 50%
Price: $ 306.95
Product Information
Customer Review
Product Q&A
Accessories
GLACIER™ DICTIONARY & ATLAS STANDS
Dictionary Stand
Glacier™ dictionary & atlas stands are great for viewing large books, such as dictionaries, atlas books, reference books, encyclopedias and more. Narrow design of these stands fit nicely at the end of double-faced shelving ranges. Can be used anywhere as a compact stand-alone display and information stations. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Sloped reading surface includes paper stop. Dictionary Stand has a slanted top surface that is 21"W and features a clear plastic book stop. Includes a fixed bottom shelf, and a middle shelf that adjusts in 1-1/4" increments. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES23-3/8
    • DEPTH INCHES16
    • HEIGHT INCHES42-1/8
    • COLOR FINISHAmber Ash
    • MANUFACTURER PART NUMBERLFDS39AA
    • DESCRIPTIONEnd-of-Range Display Unit
    • TOP FINISHThermal Fused Laminate
    • TYPELibrary Furniture
    • PACKAGE QUANTITY1
    • BRANDIronwood
    • OPENINGS3
    • ASSEMBLYUnassembled
    • STYLEWooden Storage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!