Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hanging Pedestal - 15-1/2"W x 20-1/2"D x 20-1/2"H Amber Ash
See all 105 items in product family

Hanging Pedestal - 15-1/2"W x 20-1/2"D x 20-1/2"H Amber Ash

Item #: WBB239251

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $706.00 Save up to 50%
Price: $ 355.95
Product Information
Customer Review
Product Q&A
Accessories
GLACIER™ CIRCULATION FURNITURE
Hanging Pedestal
Can be attached to a Freestanding Library Desk or Desk Shell for secure storage of files and supplies. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. 2-drawer cabinet attaches under the desktop. Includes one box and one file drawer. Box drawer includes a rotating, plastic organizer tray. The file drawer is equipped to hold hanging files. Measures 15-1/2"W x 20-1/2"D x 20-1/2"H. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES15-1/2
    • DEPTH INCHES20-1/2
    • HEIGHT INCHES20-1/2
    • COLOR FINISHAmber Ash
    • MANUFACTURER PART NUMBERCDHPAA
    • DESCRIPTIONHanging Pedestal
    • PACKAGE QUANTITY1
    • TOP FINISHThermal Fused Laminate
    • BRANDIronwood
    • TYPELibrary Furniture
    • ASSEMBLYUnassembled
    • STYLEWooden Storage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!