Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Keyboard Shelf - 29-3/4"W x 16"D x 4"H Amber Ash
See all 105 items in product family

Keyboard Shelf - 29-3/4"W x 16"D x 4"H Amber Ash

Item #: WBB239114

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $182.00 Save up to 49%
Price: $ 91.95
Product Information
Customer Review
Product Q&A
Accessories
GLACIER™ CIRCULATION FURNITURE
Keyboard Shelf
Pull-out shelf is equipped with full extension, ball bearing slider. It can be an easily attached to any Desk Shell for convenient storage of keyboard and mouse. Measures 29-3/4"W x 16"D x 4"H. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES29-3/4
    • DEPTH INCHES16
    • HEIGHT INCHES4
    • COLOR FINISHAmber Ash
    • MANUFACTURER PART NUMBERCDKSAA
    • DESCRIPTIONKeyboard Shelf
    • PACKAGE QUANTITY1
    • TOP FINISHThermal Fused Laminate
    • BRANDIronwood
    • TYPELibrary Furniture
    • ASSEMBLYUnassembled
    • STYLEAccessory

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!