Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lab Workstation CPU Shelf - 12-5/8"W x 23-7/8"D x 30"H Amber Ash
See all 32 items in product family

Lab Workstation CPU Shelf - 12-5/8"W x 23-7/8"D x 30"H Amber Ash

Item #: WBB239086

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $388.00 Save up to 48%
Price: $ 201.95
Product Information
Customer Review
Product Q&A
Accessories
GLACIER™ PATRON ACCESS STATIONS
CPU Shelf for Lab Workstation
Easily attaches to outside panel of Lab Workstation. Provides a convenient storage compartment for CPU towers. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. 3mm edging with rounded bull-nose trim for maximum wear and impact resistance. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES12-5/8
    • DEPTH INCHES23-7/8
    • HEIGHT INCHES30
    • COLOR FINISHAmber Ash
    • MANUFACTURER PART NUMBERLWPSAA
    • DESCRIPTIONCPU Shelf
    • PACKAGE QUANTITY1
    • BRANDIronwood
    • TOP FINISHThermal Fused Laminate
    • TYPELibrary Furniture
    • ASSEMBLYUnassembled
    • STYLEAccessory

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!