Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Paperback Display - End-of-Range 60H - 23-7/8"W x 18"D x 60"H Medium Oak

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Paperback Display - End-of-Range 60H - 23-7/8"W x 18"D x 60"H Medium Oak

Item #: WBB239216

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $788.00 Save up to 48%
Price: $ 412.95
Product Information
Customer Review
Product Q&A
Accessories
GLACIER™ PAPERBACK DISPLAY
Glacier™ paperback display is great for storage of paperback books, but is also ideal for video's, CD's and DVD's. Single sided shelving is perfect for placement up against walls or at end of shelving ranges. Made using thermally fused melamine laminate surfaces that are water, scratch, stain and burn resistant. 3mm edging provides wear and impact resistance. Shelves are height adjustable for customizable storage. Measures 23-7/8"W x 18"D x 60"H overall. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES23-7/8
    • DEPTH INCHES18
    • HEIGHT INCHES60
    • COLOR FINISHMedium Oak
    • MANUFACTURER PART NUMBERLFPDDO
    • ASSEMBLYUnassembled
    • DESCRIPTIONPaperback Display
    • TOP FINISHThermal Fused Laminate
    • STYLEWooden Shelving
    • TYPELibrary Furniture
    • PACKAGE QUANTITY1
    • BRANDIronwood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed