Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Study/Computer Carrel Adder - 35"W x 29-7/8"D x 48-1/8"H Amber Ash
See all 32 items in product family

Study/Computer Carrel Adder - 35"W x 29-7/8"D x 48-1/8"H Amber Ash

Item #: WBB239276

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $597.00 Save up to 48%
Price: $ 309.95
Product Information
Customer Review
Product Q&A
Accessories
GLACIER™ PATRON ACCESS STATIONS
Study Carrel Adder
Glacier™ stations equip any library with public workstations for reading, studying or even providing internet service. Library station provides a comfortable work area for public access computers or private study areas. Adder Carrel must be attached to Carrel Base and accepts use with additional Adders to create rows or aisles of privacy booths for studying. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. 3mm edging with rounded bull-nose trim for maximum wear and impact resistance. 30"D work surface is height adjustable from 27"H to 29"H at 1" increments to accommodate a variety of users. Includes full height back and one side wall for privacy. 7-7/8"D top shelf for increased storage space. Built-in cable management grommets and cable management trough maintain an attractive appearance. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES35
    • DEPTH INCHES29-7/8
    • HEIGHT INCHES48-1/8
    • COLOR FINISHAmber Ash
    • MANUFACTURER PART NUMBERLC36AAA
    • DESCRIPTIONAdder
    • PACKAGE QUANTITY1
    • TOP FINISHThermal Fused Laminate
    • BRANDIronwood
    • TYPELibrary Furniture
    • ASSEMBLYUnassembled
    • STYLEWooden Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!