Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Toe-Board Accessory - 35"W x 3/4"D x 3-7/8"H Oiled Cherry

Rollover image to zoom in

Click image to enlarge

See all 104 items in product family

Toe-Board Accessory - 35"W x 3/4"D x 3-7/8"H Oiled Cherry

Item #: WBB918004

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $64.00 Save up to 41%
Price: $ 37.95
Product Information
Customer Review
Product Q&A
Accessories
Toe-Board Accessory - 35"W x 3/4"D x 3-7/8"H Oiled Cherry

Provides a finished and permanent appearance. Oiled Cherry Finish. 35"W x 3/4"D x 3-7/8"H Overall Dimensions.

Product Specifications

    • WIDTH INCHES35
    • DEPTH INCHES3/4
    • HEIGHT INCHES3-7/8
    • COLOR FINISHCherry
    • MANUFACTURER PART NUMBERLSTBOC
    • OPENINGS--
    • TOP FINISHParticle Board w/ Laminate
    • STYLEAccessory
    • PACKAGE QUANTITY1
    • BRANDIronwood
    • DESCRIPTIONToe-Board Accessory
    • SHELF QUANTITY--
    • TYPELibrary Furniture

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!