Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ECR4Kids® 25 Tray Birch Cubby Storage Cabinet w/25 Clear Bins, 48"W x 13"D x 36"H

Rollover image to zoom in

Click image to enlarge

See all 171 items in product family

ECR4Kids® 25 Tray Birch Cubby Storage Cabinet w/25 Clear Bins, 48"W x 13"D x 36"H

Item #: WBB991314

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $450.00 Save up to 26%
Price: $ 334.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ECR4Kids® 25 Tray Birch Cubby Storage Cabinet w/25 Clear Bins, 48"W x 13"D x 36"H

These classroom storage units are a "must" for any school, daycare, or community center. Each cubby accommodates a tote bin or may be filled with students' supplies, children's personal items or manipulative toys. Tote bins keep all items organized and in one easy to reach place. Casters included for mobility.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES13
    • HEIGHT INCHES36
    • CONSTRUCTIONPlywood
    • COMPARTMENT QUANTITY25
    • MANUFACTURER PART NUMBERELR-0427-CL
    • ASSEMBLYUnassembled
    • BIN QUANTITY25
    • BIN QUANTITY (BIN SIZE)25 (13-1/2"W x 8-1/2"D x 5-1/4"H)
    • STYLECubby
    • EDGE COLORNatural
    • BIN CONSTRUCTIONPlastic
    • PACKAGE QUANTITY1
    • BRANDECR4Kids®
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • MOBILE or STATIONARYMobile
    • WEIGHT LBS84
    • FRAME COLORNatural
    • LIMITED WARRANTYLimited Lifetime
    • BIN COLORClear
    • TYPEStorage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!