Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
25 Tray / Shelves Island with 25 Clear Trays
See all 145 items in product family

25 Tray / Shelves Island with 25 Clear Trays

Item #: WBB385829

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $906.00 Save up to 29%
Promotion Price: $ 647.05
Product Information
Customer Review
Product Q&A
Accessories
Save 10%. Limited Time Promotion.
Our Price reflects 10% savings. Offer ends August 31, 2019.


25 Tray / Shelves Island with 25 Clear Trays

This versatile unit offers cubbies on one side and divided shelf space on the other. (25) provided clear trays keep smaller items organized with plenty of room for larger items on the shelf side. Also can be used as a convenient room divider. All surfaces and back are 100% Healthy Kids Plywood with Healthy Kids Tuff-Gloss™ UV finish. Fully assembled. On casters for easy mobility. 36"H x 48"W x 29"D. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES36
    • HEIGHT INCHES30
    • CONSTRUCTIONPlywood
    • COMPARTMENTS33
    • MANUFACTURER PART NUMBERWD62101
    • ASSEMBLYAssembled
    • EDGE COLORNatural
    • COUNTRY OF ORIGINMade in USA
    • CERTIFIED/APPROVEDGREENGUARD Children & Schools Certified
    • MOBILE or STATIONARYMobile
    • FRAME COLORNatural
    • LIMITED WARRANTYLimited Lifetime
    • SHELF QUANTITY9
    • TYPEStorage
    • BIN QUANTITY25
    • STYLECubby
    • BIN QUANTITY (BIN SIZE)25 (8"Wx12"Dx5"H)
    • BIN CONSTRUCTIONPolypropylene
    • BRANDWood Designs™
    • PACKAGE QUANTITY1
    • CAPACITY LBS200
    • WEIGHT LBS221
    • PROMOTION10 Percent Discount
    • BIN COLORClear

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!