Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fold And Roll Cubby Storage Unit, No Tray, 96"W x 12"D x 30"H, Natural

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Fold And Roll Cubby Storage Unit, No Tray, 96"W x 12"D x 30"H, Natural

Item #: WBB693239

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $509.00 Save up to 20%
Price: $ 407.95
Product Information
Customer Review
Product Q&A
Accessories
Fold And Roll Cubby Storage Unit, No Tray, 96"W x 12"D x 30"H, Natural

30" high hinged double storage unit allows two storage cabinets to open into one 96" long unit, or close like a clamshell and lock if you like. When closed the cabinet can be moved into an unobtrusive corner or it can stay in place and serve as a table or counter. Measures 96" wide x 30" high x 12" deep (when fully open). Ships assembled by truck. Made in the USA. Greenguard certified. Includes a limited lifetime warranty.

All Whitney Borther Products Are:
  • Made in the USA
  • Backed by a Limited Lifetime Warranty
  • GREENGUARD Gold Certified
  • Earn LEED Credits
  • Meets or Exceeds Applicable BIFMA Standards


Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES12
    • HEIGHT INCHES30
    • CONSTRUCTIONLaminate
    • COMPARTMENTS10
    • COMPARTMENT QUANTITY10
    • MANUFACTURER PART NUMBERWB0352
    • ASSEMBLYAssembled
    • BIN QUANTITY0
    • STYLECubby
    • BIN QUANTITY (BIN SIZE)--
    • EDGE COLORNatural
    • BIN CONSTRUCTION--
    • COUNTRY OF ORIGINMade in USA
    • BRANDWhitney Brothers
    • PACKAGE QUANTITY1
    • CERTIFIED/APPROVEDBIFMA Standards, GREENGUARD Gold, LEEDS Credits
    • MOBILE or STATIONARYMobile
    • WEIGHT LBS112
    • FRAME COLORNatural
    • LIMITED WARRANTYLimited Lifetime
    • BIN COLOR--
    • TYPEStorage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!