discount codeFree shipping over 300

Applied at checkout

THRIFTYKYDZ® Toddler Single Mobile Storage Unit, 48"W x 15"D x 24-1/2"H, Birch Plywood

THRIFTYKYDZ® Toddler Single Mobile Storage Unit, 48"W x 15"D x 24-1/2"H, Birch Plywood

Item #: WBB995846

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$318.30 up to 15% OFF

Price: $270.95

Quantity

Popular item in this category

Customers Also Viewed

THRIFTYKYDZ® Toddler Single Mobile Storage Unit, 48"W x 15"D x 24-1/2"H, Birch Plywood

Save money by assembling yourself. Perfect for nursery and daycare use. Hardboard back only, back options not available. One year warranty. 48" wide x 15" deep x 24½" high.

Features:

  • KYDZStrong® construction
  • KYDZSafe® edges
  • KYDZTuff® finish
  • Mobile, caster mounted


Greenguard Certified - Made in the USA.

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES15
  • HEIGHT INCHES24-1/2
  • CONSTRUCTIONPlywood
  • COMPARTMENT QUANTITY5
  • MANUFACTURER PART NUMBER0324TK
  • FRAME COLORNatural
  • TYPEStorage
  • BIN QUANTITY0
  • LIMITED WARRANTY1 Year
  • CERTIFIED/APPROVEDGREENGUARD Certified
  • COLLECTIONThriftyKYDZ®
  • BIN QUANTITY (BIN SIZE)--
  • MOBILE or STATIONARYMobile
  • BIN COLOR--
  • EDGE COLORNatural
  • PACKAGE QUANTITY1
  • BRANDJonti-Craft®
  • COUNTRY OF ORIGINMade in USA
  • ASSEMBLYUnassembled
  • STYLECubby
  • WEIGHT LBS55
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

Rectangular Cubby Tray, Clear

$6.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
THRIFTYKYDZ® Toddler Single Mobile Storage Unit, 48"W x 15"D x 24-1/2"H, Birch Plywood

THRIFTYKYDZ® Toddler Single Mobile Storage Unit, 48"W x 15"D x 24-1/2"H, Birch Plywood

Item #: WBB995846

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top