Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tip-Me-Not 25 Tray Storage with Assorted Trays
See all 145 items in product family

Tip-Me-Not 25 Tray Storage with Assorted Trays

Item #: WBB385934

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $745.00 Save up to 29%
Promotion Price: $ 531.85
Product Information
Customer Review
Product Q&A
Accessories
Save 10%. Limited Time Promotion.
Our Price reflects 10% savings. Offer ends August 31, 2019.


Tip-Me-Not 25 Tray Storage with Assorted Trays

Our exclusive Tip-Me-Not™ design will make every classroom safer. (25) assorted trays will store all of your small manipulatives, toys, and supplies to keep them from getting misplaced. All surfaces and back are 100% Healthy Kids Plywood with Healthy Kids Tuff-Gloss™ UV finish. Fully assembled on casters. Lifetime warranty. 36"H x 48"W x 15"D. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES16
    • HEIGHT INCHES36
    • CONSTRUCTIONPlywood
    • COMPARTMENTS25
    • MANUFACTURER PART NUMBERWD16083
    • FRAME COLORNatural
    • TYPEStorage
    • BIN QUANTITY25
    • MOBILE or STATIONARYMobile
    • EDGE COLORNatural
    • BIN CONSTRUCTIONPolypropylene
    • BRANDWood Designs™
    • CAPACITY LBS200
    • STYLECubby
    • WEIGHT LBS125
    • LIMITED WARRANTYLimited Lifetime
    • SHELF QUANTITY6
    • CERTIFIED/APPROVEDGREENGUARD Children & Schools Certified
    • BIN QUANTITY (BIN SIZE)25 (8"Wx12"Dx5"H)
    • PROMOTION10 Percent Discount
    • BIN COLORAssorted
    • PACKAGE QUANTITY1
    • COUNTRY OF ORIGINMade in USA
    • ASSEMBLYAssembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!