Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Toddler Basic Single Cubby Storage Unit, No Tray, 48"W x 12"D x 24"H, Natural

Rollover image to zoom in

Click image to enlarge

See all 108 items in product family

Toddler Basic Single Cubby Storage Unit, No Tray, 48"W x 12"D x 24"H, Natural

Item #: WBB693270

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $249.00 Save up to 19%
Price: $ 200.95
Product Information
Customer Review
Product Q&A
Accessories
Toddler Basic Single Cubby Storage Unit, No Tray, 48"W x 12"D x 24"H, Natural

Basic 24" single storage cabinet, made of solid birch laminate construction, features a tough UV clear coat, easy clean finish. Ships by truck fully assembled. GreenGuard certified. Made in USA. Includes a limited lifetime warranty.

All Whitney Borther Products Are:
  • Made in the USA
  • Backed by a Limited Lifetime Warranty
  • GREENGUARD Gold Certified
  • Earn LEED Credits
  • Meets or Exceeds Applicable BIFMA Standards


Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES12
    • HEIGHT INCHES24
    • CONSTRUCTIONLaminate
    • COMPARTMENTS5
    • COMPARTMENT QUANTITY5
    • MANUFACTURER PART NUMBERWB0553
    • ASSEMBLYAssembled
    • BIN QUANTITY0
    • STYLECubby
    • BIN QUANTITY (BIN SIZE)--
    • EDGE COLORNatural
    • BIN CONSTRUCTION--
    • COUNTRY OF ORIGINMade in USA
    • BRANDWhitney Brothers
    • PACKAGE QUANTITY1
    • CERTIFIED/APPROVEDBIFMA Standards, GREENGUARD Gold, LEEDS Credits
    • MOBILE or STATIONARYStationary
    • WEIGHT LBS56
    • FRAME COLORNatural
    • LIMITED WARRANTYLimited Lifetime
    • BIN COLOR--
    • TYPEStorage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!