Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Toddler Single Mobile Storage Unit, 48"W x 15"D x 24-1/2"H, Birch Plywood

Rollover image to zoom in

Click image to enlarge

See all 108 items in product family

Jonti-Craft® Toddler Single Mobile Storage Unit, 48"W x 15"D x 24-1/2"H, Birch Plywood

Item #: WBB995845

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $333.30 Save up to 25%
Price: $ 249.95
Product Information
Customer Review
Product Q&A
Accessories
Jonti-Craft® Toddler Single Mobile Storage Unit, 48"W x 15"D x 24-1/2"H, Birch Plywood

Perfect for nursery and daycare use. 48" wide x 15" deep x 24½" high.

Features:

  • KYDZStrong® construction
  • KYDZSafe® edges
  • KYDZTuff® finish
  • Back options available
  • Mobile, caster mounted
  • Lifetime warranty


Greenguard Certified - Made in the USA.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES15
    • HEIGHT INCHES24-1/2
    • CONSTRUCTIONPlywood
    • COMPARTMENT QUANTITY5
    • MANUFACTURER PART NUMBER0324JC
    • COLLECTIONJonti-Craft®
    • ASSEMBLYAssembled
    • BIN QUANTITY0
    • BIN QUANTITY (BIN SIZE)--
    • STYLECubby
    • EDGE COLORNatural
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY1
    • BRANDJonti-Craft®
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • MOBILE or STATIONARYMobile
    • WEIGHT LBS63
    • FRAME COLORNatural
    • LIMITED WARRANTYLimited Lifetime
    • BIN COLOR--
    • TYPEStorage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!