Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
X-Deep Folding Storage, 24"H
See all 80 items in product family

X-Deep Folding Storage, 24"H

Item #: WBB385976

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $745.00 Save up to 29%
Promotion Price: $ 531.85
Product Information
Customer Review
Product Q&A
Accessories
Save 10%. Limited Time Promotion.
Our Price reflects 10% savings. Offer ends August 31, 2019.


X-Deep Folding Storage, 24"H

Two hinged WD12418 storage units can be folded & secured with locking hasp to safeguard contents. Folds to 48"W. Opens to 24"H x 96"W x 18"D. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES18
    • HEIGHT INCHES24
    • CONSTRUCTIONPlywood
    • COMPARTMENTS10
    • COMPARTMENT QUANTITY10
    • MANUFACTURER PART NUMBERWD12518
    • FRAME COLORNatural
    • TYPEStorage
    • BIN QUANTITY0
    • EDGE COLORNatural
    • MOBILE or STATIONARYMobile
    • BIN CONSTRUCTION--
    • BRANDWood Designs™
    • CAPACITY LBS200
    • STYLECubby
    • WEIGHT LBS130
    • LIMITED WARRANTYLimited Lifetime
    • SHELF QUANTITY6
    • CERTIFIED/APPROVEDGREENGUARD Children & Schools Certified
    • BIN QUANTITY (BIN SIZE)--
    • PROMOTION10 Percent Discount
    • BIN COLOR--
    • PACKAGE QUANTITY1
    • COUNTRY OF ORIGINMade in USA
    • ASSEMBLYAssembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!