Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Young TimeStraight Shelf Storage, 48"W x 12"D x 26-1/2"H, Maple Laminate, Unassembled

Rollover image to zoom in

Click image to enlarge

See all 120 items in product family

Young TimeStraight Shelf Storage, 48"W x 12"D x 26-1/2"H, Maple Laminate, Unassembled

Item #: WBB996083

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $314.50 Save up to 47%
Price: $ 165.95
Product Information
Customer Review
Product Q&A
Accessories
Young TimeStraight Shelf Storage, 48"W x 12"D x 26-1/2"H, Maple Laminate, Unassembled

Whether used as a bookcase or to store toys, the straight shelf storage accommodates all your organizational needs 48" wide x 12" deep x 26.5" high. Ready-to-assemble. Lifetime warranty. CPSIA and CARB compliant Made in the USA

Features:

  • Young Time® is for budget-minded buyers seeking to get the most for their classroom furniture dollar
  • Young Time® offers affordable, American-made early learning furniture designed with a focus on the functionality you need most 
  • With Features: like rounded corners, a durable laminate surface, and thermo-fused edgebanding, which helps seal out moisture, it's designed to satisfy and priced to please
  • All products are safety tested and certified and come with a lifetime guarantee


Greenguard Certified - Made in the USA.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES12
    • HEIGHT INCHES26-1/2
    • CONSTRUCTIONLaminate
    • COMPARTMENT QUANTITY2
    • MANUFACTURER PART NUMBER7025YR441
    • COLLECTIONYoung Time®
    • ASSEMBLYUnassembled
    • BIN QUANTITY0
    • STYLECubby
    • BIN QUANTITY (BIN SIZE)--
    • EDGE COLORMaple
    • COUNTRY OF ORIGINMade in USA
    • BRANDJonti-Craft®
    • PACKAGE QUANTITY1
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • MOBILE or STATIONARYStationary
    • WEIGHT LBS50
    • FRAME COLORMaple
    • LIMITED WARRANTYLimited Lifetime
    • BIN COLOR--
    • TYPEStorage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!